
Dr. Shrink DS-146300W Shrink Wrap 14'W x 300'L, 6 Mil, White, 1 Roll
Item #: WBB923229
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- White
- Blue
White
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Dr. Shrink DS-146300W Shrink Wrap 14'W x 300'L, 6 Mil, White, 1 Roll
Premium 100% virgin resin shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. Shrink Wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.
Premium 100% virgin resin shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. Shrink Wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.
Product Specifications
- LENGTH FEET300
- COLOR FINISHWhite
- BRANDDr. Shrink
- CONSTRUCTIONLDPE
- MANUFACTURERS PART NUMBERDS-146300W
- PACKAGE QUANTITY1
- THICKNESS MIL6
- WIDTH FEET14
- TYPEShrink Wrap
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Dr. Shrink DS-146300W Shrink Wrap 14'W x 300'L, 6 Mil, White, 1 Roll
$335.95
- Product Information
- Customer Review
- Product Q&A
- Accessories