
Dr. Shrink DS-177350B Shrink Wrap 17'W x 350'L, 7 Mil, Blue, 1 Roll
Item #: WBB923153
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Blue
- White
Blue
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Dr. Shrink DS-177350B Shrink Wrap 17'W x 350'L, 7 Mil, Blue, 1 Roll
Premium 100% virgin resin shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. Shrink Wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.
Premium 100% virgin resin shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. Shrink Wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.
Product Specifications
- LENGTH FEET350
- COLOR FINISHBlue
- BRANDDr. Shrink
- CONSTRUCTIONLDPE
- MANUFACTURERS PART NUMBERDS-177350B
- PACKAGE QUANTITY1
- THICKNESS MIL7
- WIDTH FEET17
- TYPEShrink Wrap
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Dr. Shrink DS-407149B Shrink Wrap 40'W x 149'L, 7 Mil, Blue, 1 Roll
Item #: B923310
Not Yet Rated
Usually ships in 4 to 7 days
$512.00

Dr. Shrink DS-177350B Shrink Wrap 17'W x 350'L, 7 Mil, Blue, 1 Roll
$512.0
- Product Information
- Customer Review
- Product Q&A
- Accessories