Take 15% off your entire order!

Offer applied at checkout

Dr. Shrink DS-268.5260W Shrink Wrap 26'W x 260'L, 8.5 Mil, White, 1 Roll

Dr. Shrink DS-268.5260W Shrink Wrap 26'W x 260'L, 8.5 Mil, White, 1 Roll

Item #: WBB923262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $707.00

$117.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Dr. Shrink DS-268.5260W Shrink Wrap 26'W x 260'L, 8.5 Mil, White, 1 Roll

Premium 100% virgin resin shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. Shrink Wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.



Product Specifications

  • LENGTH FEET260
  • COLOR FINISHWhite
  • BRANDDr. Shrink
  • CONSTRUCTIONLDPE
  • MANUFACTURERS PART NUMBERDS-268.5260W
  • PACKAGE QUANTITY1
  • THICKNESS MIL8.5
  • WIDTH FEET26
  • TYPEShrink Wrap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dr. Shrink DS-308.5260WS Shrink Wrap 30'W x 260'L, 8.5 Mil, White, 1 Roll

Item #: B923306

Not Yet Rated

Usually ships in 4 to 7 days

$813.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dr. Shrink DS-268.5260W Shrink Wrap 26'W x 260'L, 8.5 Mil, White, 1 Roll

Dr. Shrink DS-268.5260W Shrink Wrap 26'W x 260'L, 8.5 Mil, White, 1 Roll

Item #: WBB923262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant