
Dr. Shrink DS-407149B Shrink Wrap 40'W x 149'L, 7 Mil, Blue, 1 Roll
Item #: WBB923310
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- White
- Blue
Blue
Customers Also Viewed
Premium 100% virgin resin shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. Shrink Wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.
Product Specifications
- LENGTH FEET149
- COLOR FINISHBlue
- BRANDDr. Shrink
- CONSTRUCTIONLDPE
- MANUFACTURERS PART NUMBERDS-407149B
- PACKAGE QUANTITY1
- THICKNESS MIL7
- WIDTH FEET40
- TYPEShrink Wrap
There are no questions for this product.

Global Industrial Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial® Heavy-Duty Packaging Tape Dispenser, Foam Grip Handle, 3"W
Item #: 185421
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.00
Popular item in this category
Dr. Shrink DS-147425B Shrink Wrap 14'W x 425'L, 7 Mil, Blue, 1 Roll
Item #: B923230
Not Yet Rated
Usually ships in 4 to 7 days
$537.00

Dr. Shrink DS-407149B Shrink Wrap 40'W x 149'L, 7 Mil, Blue, 1 Roll
$512.0
- Product Information
- Customer Review
- Product Q&A
- Accessories