Take 15% off your entire order!

Offer applied at checkout

+

Sealer Sales 15"W x 19"L L-Bar with Shrink Tunnel with Magnet Hold, 220V

Sealer Sales 15"W x 19"L L-Bar with Shrink Tunnel with Magnet Hold, 220V

Item #: WBB2379002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,725.00

$1,120.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,725.00 or save 5% on purchase.

Quantity

Sealer Sales 15"W x 19"L L-Bar with Shrink Tunnel with Magnet Hold, 220V

The SS-1519ECM Semi-Automatic L-Bar Sealer is equipped for Micro Knife Seal Technology which you will get years of use with minimal repairs. This unit is equipped with magnet hold. This machine is capable of operating at speeds of 8-10 PPM. It is recommended this combo unit for POF film only and film gauge between 60-80 Gauge. Tunnel Features: Live roller rod conveyor with fully re-circulating air chamber, AC variable speed conveyor, 0-60 FPM, digital temperature control and automatic cool down with shut off. 220V unit provides more efficiency.

Features:
  • New design featuring "Micro-Knife" technology
  • Capable of 8-10 packages per minute
  • Seal Size: 15"W x 19"L
  • Magnet Hold
  • Tunnel Dimensions: 20"L x 16"W x 6"H
  • Tunnel features re-circulating air chamber
  • Recommended Film: POF (PVC not recommended)
  • Film Gauge: 60-80G recommended


Product Specifications

  • LENGTH INCHES76
  • WIDTH INCHES26
  • COLOR FINISHGrey
  • ASSEMBLYUnassembled
  • BRANDSealer Sales
  • CONSTRUCTIONMetal
  • DESCRIPTIONL-Bar Sealer with Shrink Chamber
  • HEIGHT INCHES50
  • MANUFACTURERS PART NUMBERSS-1519ECM-220V
  • PACKAGE QUANTITY1
  • VOLTAGE220V
  • WEIGHT LBS460
  • SEAL SIZE15" x 19"
  • FOR USE WITH60-80 Gauge POF Film
  • FEEDRight to Left
  • MAXIMUM FILM WIDTH22"
  • IMPULSESingle
  • SEAL WIDTH19"
  • SEAL LENGTH15"
  • OPERATING SPEED8-10 Packages per Minute
  • SERIESSS-Series
  • LIMITED WARRANTY1 Year
  • TUNNEL SIZE20"L x 16"W x 6"H
  • HEAT TYPEImpulse
  • CONVEYOR SPEED0 - 60 ft./Minute
  • TYPEShrink Tunnel Combo Machine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sealer Sales 15"W x 19"L L-Bar w/ Shrink Tunnel, Magnet Hold & Power Discharge Conveyor, 220V

Item #: B2379031

Not Yet Rated

Usually ships in 3 to 6 days

$7,996.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sealer Sales 15"W x 19"L L-Bar with Shrink Tunnel with Magnet Hold, 220V

Sealer Sales 15"W x 19"L L-Bar with Shrink Tunnel with Magnet Hold, 220V

Item #: WBB2379002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant