Shrink Wrap
Shrink wrap is a versatile packaging material designed to secure and protect items during storage, transit, and display. It forms a tight, protective seal around items, safeguarding them from dust, moisture, and damage during handling and transportation. It also creates a protective barrier against environmental elements, preserving the freshness and quality of packaged goods. The shrink wrap is ideal for industrial packaging, distribution, and logistics.
Most Relevant
Dr. Shrink Marine & Industrial Shrink Film

Dr. Shrink Marine & industrial shrink film is ideal for any commercial or industrial product storage and shipping applications. Shrink film is made of 100% premium virgin resin material for lasting durability and can cover flatbeds of machinery or 60-inch plus boats in one secure piece. Available in a variety of colors and sizes to meet any wrapping needs.
| Compare | Image | Width | Length | Thickness | Gauge | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 17 ft | 120 ft | 6 mil | - | Clear | Dr. Shrink | WBB923083 | as low as $235.95 Save $24.00 (9%) | ||
![]() | 32 ft | 100 ft | 7 mil | - | White | Dr. Shrink | WBB923096 | as low as $469.95 Save $39.05 (8%) | ||
![]() | 24 ft | 115 ft | 6 mil | - | White | Dr. Shrink | WBB923217 | as low as $279.95 Save $30.00 (10%) | ||
![]() | 17 ft | 31 ft | 7 mil | - | White | Dr. Shrink | WBB923297 | as low as $109.95 Save $10.00 (8%) | ||
![]() | 24 ft | 248 ft | 7 mil | - | Blue | Dr. Shrink | WBB923140 | as low as $709.00 Save $50.00 (7%) | ||
![]() | 20 ft | 100 ft | 6 mil | - | White | Dr. Shrink | WBB923272 | as low as $259.95 Save $20.00 (7%) | ||
![]() | 17 ft | 110 ft | 7 mil | - | Blue | Dr. Shrink | WBB923298 | as low as $269.95 Save $30.00 (10%) | ||
![]() | 20 ft | 89 ft | 7 mil | - | White | Dr. Shrink | WBB923269 | as low as $269.95 Save $26.00 (9%) | ||
![]() | 17 ft | 31 ft | 6 mil | - | Blue | Dr. Shrink | WBB923296 | as low as $97.95 Save $8.00 (8%) | ||
![]() | 40 ft | 100 ft | 7 mil | - | Clear | Dr. Shrink | WBB923250 | as low as $475.95 Save $39.05 (8%) |
Showing 1-10 of 63 results
High Performance Polyolefin Shrink Film

High performance polyolefin shrink film provides wraparound coverage for packaging supplies in need of high internal tear resistances. The shrink film attaches to sealing systems and shrink tunnels for full coverage. A high shrink force, makes this film the ideal choice for multi packing and unitizing product. Select models require a heat tunnel. Rolls are available in various sizes.
Showing 1-10 of 42 results
Dr. Shrink Crash Wrap

Protect damaged automobiles, trucks, and other vehicles with Dr. Shrink crash wrap. The wrap is made of low density polyethylene for lasting durability and dependability. Crash wrap is self adhesive and UV protected. Available in various sizes and colors.
Pallet Shrink Bags

Heavy-duty pallet shrink bags form a tight-fitting protective cover when heat is applied. These bags offer three times the impact and twice the tensile strength of low-density polyethylene bags. Shrink bags have side gussets to expand easily for fitting over large or irregular size objects. Rolls are perforated for easy tear-off and various sizes of pallet shrink bags are available.
PVC Shrink Film

PVC shrink film provides secure high gloss wraparound coverage for various supplies and packaging applications. Available in various sizes, this PVC shrink film features high internal resistance, ensuring it can conform to applied surfaces without wrinkling. We offer shrink film specifically designed to protect against moisture, dust, oil, and pilfering. Additional specifications vary per model.
Showing 1-10 of 21 results
Clear Shrink Tubing

Clear shrink tubing is used to make custom-size shrink bags and shrink and seals at a low temperature for faster production times. Shrink tubing is pre-sealed on two sides and provides crystal clear high gloss packaging. Various roll sizes are available and tubing can be used with automatic or portable equipment.

Polyolefin Shrink Film
Showing 1-10 of 16 results
















