
Includes Only 1 Roll
Product Information
Customer Review
Product Q&A
Sealer Sales F-22-75-2000 PVC Centerfold Shrink Film, 22"W x 2000'L, 75 Gauge, Clear, 1 Roll
PVC Centerfold Shrink Film is smooth, highly reflective and provides high clarity. PVC film is very versatile and will perform on low, medium or high-speed applications. PVC film is often used by suppliers of art and frame products, CD's, DVDs, and VHS tapes. This PVC shrink film requires very low temperature to shrink (works great with heat guns) and is ideal for operators who work with sealers and shrink tunnels. PVC film has the ability to resist ambient heat in transit and storage. PVC film shrinks with an MD of 35-35% and TD of 45-50%. It is recommended to use 75 gauge for packaging light products under 12 lbs. 100 gauge is recommended for products over 12 lbs, but under 30 lbs.
Features:
PVC Centerfold Shrink Film is smooth, highly reflective and provides high clarity. PVC film is very versatile and will perform on low, medium or high-speed applications. PVC film is often used by suppliers of art and frame products, CD's, DVDs, and VHS tapes. This PVC shrink film requires very low temperature to shrink (works great with heat guns) and is ideal for operators who work with sealers and shrink tunnels. PVC film has the ability to resist ambient heat in transit and storage. PVC film shrinks with an MD of 35-35% and TD of 45-50%. It is recommended to use 75 gauge for packaging light products under 12 lbs. 100 gauge is recommended for products over 12 lbs, but under 30 lbs.
Features:
- Crystal clear packaging in seconds
- Keeps products from moisture, dust, oil and pilfering
- Shrinks uniformly in all directions when controlled heat is applied
- Skin tight wrapping without wrinkling
- Runs on a variety of equipment
- Length: 2000 ft.
- Thickness: 75 Gauge
- Additional Sizes Available: 8", 10", 12", 14", 16", 18", 22" and 24"
Product Specifications
- LENGTH FEET2000
- WIDTH INCHES22
- COLOR FINISHClear
- BRANDSealer Sales
- CONSTRUCTIONPVC
- DESCRIPTIONGeneral Purpose
- GAUGES75
- MANUFACTURERS PART NUMBERF-22-75-2000
- PACKAGE QUANTITY1
- WEIGHT LBS43
- CORE INCHES3
- SERIESF-Series
- GAUGE75
- TYPEPVC Shrink Film
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Sealer Sales O-14-75-3500 Polyolefin Centerfold Shrink Film, 14"W x 3500'L, 75 Gauge, 1 Roll
Item #: B2377526
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$134.95

Sealer Sales F-22-75-2000 PVC Centerfold Shrink Film, 22"W x 2000'L, 75 Gauge, Clear, 1 Roll
$119.65
- Product Information
- Customer Review
- Product Q&A