Take 15% off your entire order!

Offer applied at checkout

Polyolefin Shrink Film 8"W x 4,375'L 60 Gauge Clear, Low Temperature High Speed

Polyolefin Shrink Film 8"W x 4,375'L 60 Gauge Clear, Low Temperature High Speed

Item #: WBB616294

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8
  • 12
  • 18
  • 22

8

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Polyolefin Shrink Film 8"W x 4,375'L 60 Gauge Clear, Low Temperature High Speed

SYTEC MVP FILM is a versatile shrink film for a wide range of packaging applications. This crosslinked, soft, low shrink force film is especially suitable where low shrinkage temperatures and high shrinkage speeds are required.

Features:
  • User-friendly
  • Conforms to any product shape

Shrink & Seal Properties:
  • Quick shrinkage at low temperature
  • Outstanding stability
  • Low shrink force
  • Strong seals


Product Specifications

  • LENGTH FEET4375
  • WIDTH INCHES8
  • BRANDSyfan USA
  • DESCRIPTIONLow Temperature, High Speed, Cross Linked
  • MANUFACTURERS PART NUMBERGMVP00060080020
  • PACKAGE QUANTITY1
  • COF<0.25
  • GLOSS 45°90
  • HAZE5
  • SERIESMVP
  • GAUGE60
  • ELONGATION MD/TD105/90
  • ULTIMATE TENSILE STRESS MD/TD10150/11600
  • TEAR RESISTANCE MD/TD30/20
  • SHRINKAGE MD/TD74/72
  • COLORClear
  • CO22015
  • OTR7600
  • MVTR1.6
  • TYPEPolyolefin Shrink Wrap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polyolefin Shrink Film 8"W x 4,375'L 60 Gauge Clear, Low Temperature High Speed

Polyolefin Shrink Film 8"W x 4,375'L 60 Gauge Clear, Low Temperature High Speed

Item #: WBB616294

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant