Take 15% off your entire order!

Offer applied at checkout

+

Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core

Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core

Item #: WBB2348723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

    $47.95

  • Open Steel Strapping Seals, For Use With 3/4" W Steel Strapping Tools - 2,500 Pack

    $43.95

  • Global Industrial™ Crimper For Steel Strapping 3/4" W x .023" Thickness

    $52.95

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Grade Steel Strapping 3/4" x .023"x 1,949' Black, 16" x 6" Core

Protect your heavy shipments with strong steel strapping.

  • All painted and waxed steel oscillated coils
  • Each coil is approximately 105 lbs
  • Core Size: 16" x 6"
  • Break Strength: 2010 lbs
  • Coil Length: 1,949'

Product Specifications

  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • LENGTH FEET1949
  • CORE INCHES16 x 6
  • WEIGHT LBS105
  • COLOR FINISHBlack
  • THICKNESS0.023"
  • TENSILE STRENGTH LB/IN2010
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBERSSS34023
  • STRAPPING WINDOscillated
  • COILS PER SKID12
  • STRAP WIDTH INCHES3/4
  • DUTYStandard Duty
  • TYPEStrapping
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Grade Steel Strapping 5/8" x .023" x 2,255' Black, 16" x 6" Core

Item #: B2348725

Not Yet Rated

Usually ships in 1 to 4 days

$141.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core

Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core

Item #: WBB2348723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core
    Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core
    Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core
    Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core
    Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core
    Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core
    Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core
    Standard Grade Steel Strapping 3/4" x .023" x 1,949' Black, 16" x 6" Core
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant