Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Shipping Tag 6-1/4" x 3-1/8" Yellow - 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Plastic Shipping Tag 6-1/4" x 3-1/8" Yellow - 100 Pack

Item #: WBB1580327

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Plastic Shipping Tag 6-1/4" x 3-1/8" Yellow 100 Pack

Waterproof vinyl for wet or damp applications. Great for rough indoor/outdoor conditions. Metal eyelet.

Product Specifications

    • LENGTH INCHES6-1/4
    • WIDTH INCHES3-1/8
    • COLOR FINISHYellow
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION10 Mil Vinyl
    • PACKAGE QUANTITY100
    • SIZE8
    • STYLEPlastic Rectangle
    • THICKNESS MIL10
    • FASTENERPlain
    • EYELET SIZE INCHES3/16
    • TYPEShipping Tags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!