Take 15% off your entire order!

Offer applied at checkout

+

3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head

Accessories Shown Sold Separately

3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head

Item #: WB422863

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear - Pkg Qty 4

    $1,112.00

  • 3M-Matic™ Infeed/Exit Conveyor Attachment, 1.2 Meter

    $994.00

  • 3M-Matic™ Infeed/Exit Conveyor 18" Attachment for 200a, 700a, 800a, 800a3 & 800ab

    $512.00

$5,618.08 up to 10% OFF

Price: $5,056.27

$842.71 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,056.27 or save 5% on purchase.

Quantity

Customers Also Viewed

3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head

Productivity and performance bringing it all together in a sturdy, space-saving unit.

Gear motor and bottom belt drive shift-after-shift dependability with cases 5 lbs. to 85 lbs. Dual masts with twin lead screws for greater stability of taping head. Consistent top and bottom sealing of RSCs with quick, easy adjustments for a wide range of case heights and widths. Compression rollers to close flaps before taping. 3M™ AccuGlide™ 3 Taping Head for low impact sealing that protects cases while providing greater throughput. Side guides adjustable to center cases of various widths for the full length of the unit. Emergency stop positioned for quick and easy access. Laced belts with traction grip for reliable feeding and easy replacement. Uses tape widths from 1-1/2 to 2". Seal case lengths of 6" and up, widths of 6" to 21-1/2", heights of 4-3/4"to 24-1/2"H. Includes Upper and Lower Tape Head.

Optional Items Sold Separately: Low tape indicator, light staff, Infeed/Exit Conveyors (Global# 422877 or 422882) and locking casters (Global# B0593667).

Product Specifications

  • BRAND3M™
  • TAPE WIDTH INCHES1-1/2 - 2
  • MACHINE LENGTH INCHES36-1/2
  • MACHINE WIDTH INCHES31
  • MACHINE HEIGHT INCHES53 - 90
  • MAXIMUM BOX LENGTH INCHESUnlimited
  • MAXIMUM BOX WIDTH INCHES21-1/2
  • MAXIMUM BOX HEIGHT INCHES24-1/2
  • MAXIMUM BOX WEIGHT LBS85
  • MINIMUM BOX LENGTH INCHES6
  • MINIMUM BOX WIDTH INCHES6
  • MINIMUM BOX HEIGHT INCHES4-3/4
  • MINIMUM BOX WEIGHT LBS5
  • WEIGHT LBS272
  • CONSTRUCTIONSteel
  • BOX BELT SPEED100 ft. Per Minute
  • OPERATING SPEED40 Boxes/Minute
  • VOLTAGE115V
  • WATTAGE220
  • AMPS1.9
  • HERTZ60
  • DESCRIPTION3M-Matic™ Uniform Case Sealer
  • TYPEBottom Belt Drive
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBER7000124659
  • MODEL200a
  • ACCESSORYOptional Entry, Casters & Exit Conveyor
  • POWER CORD LENGTH FEET8
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 14, 2013

    Good sealer for the money
    Your review:
    Nice machine for 3500 dollars
Product Q & A

There are no questions for this product.

Popular item in this category

3M-Matic™ Case Sealer 800ab with 3M™ AccuGlide™ 3 Taping Head

Item #: 422868

Not Yet Rated

Usually ships in 3 to 6 days

$5,871.53

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head

3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head

Item #: WB422863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    3M-Matic™ Case Sealer 200a with 3M™ AccuGlide™ 3 Taping Head
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant