Take 15% off your entire order!

Offer applied at checkout

3M-Matic™ Case Sealer 800ab with 3M™ AccuGlide™ 3 Taping Head

Accessories Shown Sold Separately

3M-Matic™ Case Sealer 800ab with 3M™ AccuGlide™ 3 Taping Head

Item #: WB422868

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,523.92 up to 10% OFF

Price: $5,871.53

$978.59 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,871.53 or save 5% on purchase.

Quantity

Customers Also Viewed

3M-Matic™ Case Sealer 800ab with 3M™ AccuGlide™ 3 Taping Head

Side drive belts adjust for a broad range of case weights and sizes and pull cases through the top and bottom flap folder system. Spring-loaded side drives center cases. Dual masts with dual lead mast screws for extra stability and uniform height adjustments. Twin gear drive motors for heavy-duty reliability. Reduced flaps help save corrugated cost. Seals cases with reduced flaps at up to 40 cases per minute using tape widths from 36mm to 48mm wide. Seals case lengths of 6 inches and up; width 4.5 inch - 21.5 inch; height 4.75 inch and up. AccuGlide™ II Taping Heads apply tape to top and bottom with low-impact sweeping motion that helps protect cases. 90-day warranty on belts and taping head knife blades, springs, and rollers; 3 years on all other taping head parts; 2 years on all other parts. Includes Lower Tape Head only.

Optional Accessories Shown Sold Separately. Casters (Model# 422874), Infeed/Exit Conveyor (Model# 422877 or 422882). Replacement Lower Tape Heads also available for purchase (Models# B1754185, B1754186 & B1754187).

Product Specifications

  • BRAND3M™
  • TAPE WIDTH INCHES2
  • MACHINE LENGTH INCHES36-1/4
  • MACHINE WIDTH INCHES32-1/2
  • MACHINE HEIGHT INCHES37 - 50
  • MAXIMUM BOX LENGTH INCHESUnlimited
  • MAXIMUM BOX WIDTH INCHES21-1/2
  • MAXIMUM BOX HEIGHT INCHESUnlimited
  • MAXIMUM BOX WEIGHT LBS85
  • MINIMUM BOX LENGTH INCHES6
  • MINIMUM BOX WIDTH INCHES4-1/2
  • MINIMUM BOX HEIGHT INCHES4-3/4
  • WEIGHT LBS860
  • CONSTRUCTIONSteel
  • BOX BELT SPEED78 ft. Per Minute
  • OPERATING SPEED40 Boxes/Minute
  • VOLTAGE115V
  • WATTAGE220
  • AMPS1.9
  • HERTZ60
  • DESCRIPTION3M-Matic™ Uniform Case Sealer
  • TYPEBottom Belt Drive
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBER7000029068
  • MODEL800ab
  • ACCESSORYOptional Entry & Exit Conveyor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M-Matic™ Side Belt Adjustable Case Sealer 8000a3 w/ 3" 3M™ AccuGlide™ 3 Taping Head

Item #: 423076

Not Yet Rated

Usually ships in 4 to 7 days

$7,385.04

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M-Matic™ Case Sealer 800ab with 3M™ AccuGlide™ 3 Taping Head

3M-Matic™ Case Sealer 800ab with 3M™ AccuGlide™ 3 Taping Head

Item #: WB422868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant