Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M-Matic™ Uniform Case Sealer a80

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

3M-Matic™ Uniform Case Sealer a80

Item #: WB422858

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,381.00 Save up to 10%
Price: $ 5,742.90

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
3M-Matic™ Uniform Case Sealer a80

When packaging volumes exceed the limites of manual sealing, the durable Intro Series offers affordable increases in productivity for top and bottom sealing of RSC's. Capable of sealing up to 30 cases per minute, this side belt drive case sealer produces consistent results. Select 3M-Matic™ Adjustable case sealers a20, a70 or a80 for runs of uniform box sizes. All include the 3M™ AccuGlide™ Taping Head 2+ for low impact sealing that protects cases. Seals the top and bottom of uniform size cases with 36 to 48mm box sealing tape.

Product Specifications

    • BRAND3M™
    • TAPE WIDTH INCHES1-1/2 - 2
    • MACHINE LENGTH39-1/2
    • MACHINE WIDTH32
    • MACHINE HEIGHT53-1/2 68-1/2
    • CASE MAXIMUM LENGTHUnlimited
    • CASE MAXIMUM WIDTH21-1/2
    • CASE MAXIMUM HEIGHT21-1/2
    • CASE MAXIMUM WEIGHT85
    • CASE MINIMUM LENGTH6
    • CASE MINIMUM WIDTH6
    • CASE MINIMUM HEIGHT4-3/4
    • CASE MINIMUM WEIGHT5
    • WEIGHT LBS240
    • CONSTRUCTIONMild Steel
    • CASE BELT SPEED75 Feet Per Minute
    • OPERATING SPEED30 Cases/Minute
    • VOLTAGE115V
    • WATTAGE440
    • AMPS3.8
    • HERTZ60
    • DESCRIPTION3M Matic Uniform Case Sealer
    • TYPESide Belt Drive
    • MANUFACTURERS PART NUMBERa80
    • ACCESSORYTop & Bottom Belts

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this a complete unit? I want to verify that this unit has the upper and lower tape heads included. Thanks, B.D.

Question Asked By: Dunaway, , Shakopee, MN , February 03, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result