+

Machine Tape Sold Separately
Price: $10,689.00
Customers Also Viewed
Random case sealer that adjusts automatically for the height and weight of the cartons. Using 2" wide tape it seals the top and bottom of cases ranging in length from 6" and up, width of 4.5"-20" and height of 4"-30".
Features:
- Heavy duty 2mm CNC cut and welded frame including upper welded legs
- Self centering belt drive system with 1 piece molded belts and V-belt guide with rollers behind the belts to reduce wear and tear on the belts, stress on the motors and increase belt and motor life
- Exclusive Pop-Out High Speed Tape Heads with patented tab adjustment and noise reduction stabilizing arm
- Heavy duty SMC oil-less cushioned air cylinders
- Quality UL approved electrical parts
- Adjustable bed height
- Electrical On/Off box can be mounted on either side of sealer
Product Specifications
- BRANDBestPack
- TAPE WIDTH INCHES2
- MACHINE LENGTH INCHES42-15/16
- MACHINE WIDTH INCHES34-13/16
- MACHINE HEIGHT INCHES76
- MAXIMUM BOX LENGTH INCHESUnlimited
- MAXIMUM BOX WIDTH INCHES21
- MAXIMUM BOX HEIGHT INCHES30
- MINIMUM BOX LENGTH INCHES6
- MINIMUM BOX WIDTH INCHES4-1/4
- MINIMUM BOX HEIGHT INCHES4
- MINIMUM BOX WEIGHT LBS0.5
- WEIGHT LBS480
- COLORGrey/Red
- CONSTRUCTION2mm CNC
- BOX BELT SPEED80 ft. Per Minute
- OPERATING SPEED15 Boxes/Minute
- VOLTAGE110V
- WATTAGE330W
- AMPS3
- HERTZ60
- DESCRIPTIONRandom Adjustable Case Sealer
- TYPESide Belt Drive
- PACKAGE QUANTITY1
- MANUFACTURERS PART NUMBERRS23-2
- SERIESRS
- LIMITED WARRANTY1 Year
- POWER CORD LENGTH FEET7
- CONVEYOR HEIGHT ADJUSTMENT20-1/2" - 30"
-
BestPack Case Sealers
-
-
-
-
There are no questions for this product.

3M Scotch® 373 Machine Length Carton Sealing Tape 2" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 6
Item #: B2219865
Not Yet Rated
Free Shipping
$696.00

BestPack CM1000-570A48 Infeed/Exit Conveyor, 39-3/8"L x 22-1/2"W
Item #: B2254687
Not Yet Rated
Free Shipping
$543.00

BestPack CM500-570A48 Infeed/Exit Conveyor, 19-11/16"L x 22-1/2"W
Item #: B2254686
Not Yet Rated
Free Shipping
$287.95
Popular item in this category
BestPack RS22-2 Semi-Automatic Random Side Drive Case Sealer with 2" Tape Head
Item #: B2254702
Not Yet Rated
Usually ships in 7 to 10 days
$7,986.00

BestPack RS23-2 Semi-Automatic Random Side Drive Case Sealer with 2" Tape Head
$10689.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories