Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M H-133 Filament Tape Dispenser for 3/4" Width Tape - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

3M H-133 Filament Tape Dispenser for 3/4" Width Tape - Pkg Qty 6

Item #: WBB1580160

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $478.02 Save up to 6%
$74.95 each

Sold in packages of 6

Price: $449.70
Product Information
Customer Review
Product Q&A
Accessories
3M H-133 Filament Tape Dispenser for 3/4" Width Tape

3M Filament Tape Hand Dispenser H133 is a high-impact plastic construction with a hand brake designed for L-clip and C-clip closures. It cuts and buffs tape with one-hand motion. The hand brake allows tension for tight, secure reinforcing and bundling applications.

Product Specifications

    • BRAND3M™
    • CORE SIZE INCHES3
    • TAPE ROLL DIAMETER INCHES4-1/2
    • COLORGray
    • CONSTRUCTIONPlastic
    • FOR USE WITHStrapping Tape
    • DESCRIPTIONFilament Clamshell Tape Dispenser
    • TYPEHandheld Dispenser
    • PACKAGE QUANTITY6
    • CERTIFICATIONSRoHS
    • MANUFACTURERS PART NUMBER78-8015-6962-1
    • TAPE MIN WIDTH INCHES3/4
    • FRAME CONSTRUCTIONPlastic
    • HANDLE CONSTRUCTIONPlastic
    • TAPE MAX WIDTH INCHES3/4
    • STYLEClamshell

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!