Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Packard C125B Contactor - 1 Pole 25 Amps 120 Coil Voltage

Packard C125B Contactor - 1 Pole 25 Amps 120 Coil Voltage

Item #: WBB238420

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 53

Price: $6.60

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Packard Contactor - 1 Pole 25 Amps 120 Coil Voltage

  • In accordance with U.L. Bulletin No. 508 Industrial Control Equipment, contactors meet specifications for devices up to 600 VAC.
  • UL and CSA approved.
  • Coils have class B insulation.
  • Includes Lug, spade terminals, and covers.
Compatibility
Hartland Controls: HCCY1NT01AA303 and HCCY1XT01AA303

Product Details

  • Resistive Amps 30 A
  • Brand Packard
  • Voltage 120 v
  • Locked Rotor Amps 150/125/100 A
  • Poles 1
  • Manufacturers Part Number C125B
  • Inductive Amps 25 A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

53 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard C125B Contactor - 1 Pole 25 Amps 120 Coil Voltage

Packard C125B Contactor - 1 Pole 25 Amps 120 Coil Voltage

Item #: WBB238420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant