GE CR463L20AJA10A0 Lighting Contactor Panel w/NEMA 1 Enclosure, 30A, 2 pole (2)NO, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GE Lighting Magnetic Contactor, Number of Poles 2, Coil Volts 120VAC, 30 Full Load Amps, NEMA 1 Enclosure Type, Electrically Held, Height 7.40 In., Width 4.20'', Depth 3.90 In., Hz 50/60, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Standards UL 508 File, E1811 Vol 19, cUL, CE
PRICE
$379.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 4-3/16 in |
| Height | 7-3/8 in |
| Weight | 9 lbs |
Product Details
| Enclosure Type | NEMA 1 |
| Number of Poles | (2) 2-NO |
| Description | Lighting Contactor Panel w/NEMA 1 Enclosure, 30A, 2 pole (2)NO, 120V |
| Full Load Amps | 30 A |
| Manufacturers Part Number | CR463L20AJA10A0 |
| Brand | GE |
| Coil Voltage | 120 VAC V |
Warranty
| Warranty | 1 yr |