Contactors
Voltage
Resistive Amps
Brand
Poles
Certifications
Length
Depth
Width
Height
Color
Price
Related Products
Features: GE Lighting Magnetic Contactor Number of Poles 2 Coil Volts 120VAC Full Load Amps 30 Enclosure Type Open Contactor Type Electrically Held Height 7.40" Width 4.20'' Depth 3.90" Hz 50/60 HP @ 1 Phase - 120V 1 HP @ 1 Phase - 240V 2 HP @ 3 Phase - 208V 3 HP @ 3 Phase - 240V 5 HP @ 3 Phase - 480V 10 HP @ 3 Phase - 575V 15 Standards UL 508 File, E1811 Vol 19, cUL, CE
Features: GE Lighting Magnetic Contactor Number of Poles 12 Coil Volts 120VAC Full Load Amps 30 Enclosure Type NEMA 1 Contactor Type Electrically Held Height 7.40" Width 4.20'' Depth 3.90" Hz 50/60 HP @ 1 Phase - 120V 1 HP @ 1 Phase - 240V 2 HP @ 3 Phase - 208V 3 HP @ 3 Phase - 240V 5 HP @ 3 Phase - 480V 10 HP @ 3 Phase - 575V 15 Standards UL 508 File, E1811 Vol 19, cUL, CE
Features: GE Lighting Magnetic Contactor Number of Poles 2 Coil Volts 277VAC Full Load Amps 30 Enclosure Type Open Contactor Type Electrically Held Height 7.40" Width 4.20'' Depth 3.90" Hz 50/60 HP @ 1 Phase - 120V 1 HP @ 1 Phase - 240V 2 HP @ 3 Phase - 208V 3 HP @ 3 Phase - 240V 5 HP @ 3 Phase - 480V 10 HP @ 3 Phase - 575V 15 Standards UL 508 File, E1811 Vol 19, cUL, CE
Features: GE Lighting Magnetic Contactor Number of Poles 8 Coil Volts 120VAC Full Load Amps 30 Enclosure Type NEMA 1 Contactor Type Electrically Held Height 7.40" Width 4.20'' Depth 3.90" Hz 50/60 HP @ 1 Phase - 120V 1 HP @ 1 Phase - 240V 2 HP @ 3 Phase - 208V 3 HP @ 3 Phase - 240V 5 HP @ 3 Phase - 480V 10 HP @ 3 Phase - 575V 15 Standards UL 508 File, E1811 Vol 19, cUL, CE
Features: GE Lighting Magnetic Contactor Number of Poles 8 Coil Volts 277VAC Full Load Amps 30 Enclosure Type NEMA 1 Contactor Type Electrically Held Height 7.40" Width 4.20'' Depth 3.90" Hz 50/60 HP @ 1 Phase - 120V 1 HP @ 1 Phase - 240V 2 HP @ 3 Phase - 208V 3 HP @ 3 Phase - 240V 5 HP @ 3 Phase - 480V 10 HP @ 3 Phase - 575V 15 Standards UL 508 File, E1811 Vol 19, cUL, CE