
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Duct Booster - 8" Diameter 420 CFM
- Improves air flow in hard to cool or heat rooms
- Allows heated or cool air to reach problem areas
- Fits round, square or flat ducts
- Individually boxed
Weights & Dimensions
- Fan Diameter 8 in
- Diameter 8 in
- Length 8 in
- Height 6 in
Product Details
- RPM High 3,000 rpm
- Voltage 120 V
- Amperage 1 A
- RPM 3000 rpm
- CFM High 420 CFM
- CFM Capacity 420
- Rotation CWSE °
- Brand Packard
- Manufacturers Part Number DF9008
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: February 07, 2014
Product Q & A
There are no questions for this product.

Duct Booster - 8" Diameter 420 CFM
$57.95
- Product Information
- Customer Review
- Product Q&A