x

Take 15% off your entire order!

Offer applied at checkout

Packard PR293Q Fan Relay - SPDT 24 VAC for Mars 90293

Packard PR293Q Fan Relay - SPDT 24 VAC for Mars 90293

Item #: WBB238368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fan Relay - SPDT 24 VAC for Mars 90293

  • 1/4" quick connect terminals
  • Used for switching solenoids, fan motors, and other applications.
Compatibility
Mars: 90293
RBM: 90-293Q

  • FLA/LRA 8/25
  • DESCRIPTION SPDT
  • COIL VOLTAGE 24 VAC
  • MANUFACTURERS PART NUMBER PR293Q
  • BRAND Packard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PR293Q Fan Relay - SPDT 24 VAC for Mars 90293

Packard PR293Q Fan Relay - SPDT 24 VAC for Mars 90293

Item #: WBB238368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant