x

Take 15% off your entire order!

Offer applied at checkout

Thermocouples - 24" Length

Thermocouples - 24" Length

Item #: WBB238502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Thermocouples - 24" Length

  • Designed to simplify installation on automatic controls and burners.
  • Stainless steel head and weld at tip to provide reliable performance.
  • Includes adapters to fit most types of pilot burners.

  • BRAND Packard
  • LEAD WIRE LENGTH INCHES 24
  • CONNECTIONS Adapter
  • MANUFACTURER'S PART NUMBER 22224
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thermocouples - 24" Length

Thermocouples - 24" Length

Item #: WBB238502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant