Global Industrial
Model # :WB412472B
Global Industrial Packing Workbench W/Lower Shelf & Power, ESD Square Edge, 60"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
Electric Packing Workbench with Lower Shelf Kit includes Workbench, Power Apron and Lower Shelf Kit.
Workbench includes 1-1/4" thick ESD Square Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. Weight should be evenly distributed. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly.
Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord.
Lower Shelf Kit measures 25"D with 4 carton dividers and a 5"H storage shelf.
Workbench includes 1-1/4" thick ESD Square Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. Weight should be evenly distributed. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly.
Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord.
Lower Shelf Kit measures 25"D with 4 carton dividers and a 5"H storage shelf.
PRICE
$979.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 29-9/16 - 41-7/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 - 41 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 412472B |
| Brand | Global Industrial |
| Power | Yes |
| Type | Packing Table |
| Color | Blue |
| Top Color Family | White |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Adjustment Type | Bolted Leg |
| Style | Packing Bench W/ Lower Shelf Kit & Power Outlets |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |
Compliance & Certifications
| Certifications | cETL, ETL |