Model # :WBB893966
MPN #: 3873
Panel Face Envelopes, "Packing List Enclosed" Print, 4-1/2"L x 6"W, Orange, 1000/Pack
|
Questions & Answers (0)
Product Description
These packing list envelopes feature a pressure sensitive backing that sticks to almost any standard shipping surface. Simply peel off paper backing and apply to package. These envelopes protect shipping documents from moisture, dirt and abrasion. The back loading envelopes provide tamper evident protection.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 6 in |
| Thickness | 2 mil |
Product Details
| Message | Packing List Enclosed |
| Face | Panel |
| Material | Plastic |
| Label Color Family | Orange |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | 3873 |
| Opening | Side |
| Recyclable | No |