Global Industrial
Model # :WB412468AB
Global Industrial Mobile Packing Workbench W/Lower Shelf & Power, Maple Square Edge, 60"Wx36"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design & purpose-built for packing with power apron & lower shelf
Heavy Duty Mobile Electric Packing Workbench with Lower Shelf Kit - Maple Butcher Block Square Edge - 60 x 36
Complete Mobile Electric Packing Workbench with Lower Shelf Kit includes Workbench, Power Apron, Lower Shelf Kit and Caster Kit.
Workbench includes 1-3/4" thick Maple Square Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench is tested to 2,000 lb. capacity. Weight should be evenly distributed. Powder coat finish. Quick and easy assembly.
Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord.
Lower Shelf Kit measures 25"D with 4 carton dividers and a 5"H storage shelf.
Caster Kit includes 5" Phenolic Swivel Casters with Brakes.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design & purpose-built for packing with power apron & lower shelf
Heavy Duty Mobile Electric Packing Workbench with Lower Shelf Kit - Maple Butcher Block Square Edge - 60 x 36
Complete Mobile Electric Packing Workbench with Lower Shelf Kit includes Workbench, Power Apron, Lower Shelf Kit and Caster Kit.
Workbench includes 1-3/4" thick Maple Square Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench is tested to 2,000 lb. capacity. Weight should be evenly distributed. Powder coat finish. Quick and easy assembly.
Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord.
Lower Shelf Kit measures 25"D with 4 carton dividers and a 5"H storage shelf.
Caster Kit includes 5" Phenolic Swivel Casters with Brakes.
PRICE
$1,199.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 412468AB |
| Brand | Global Industrial |
| Power | Yes |
| Type | Packing Table |
| Color | Blue |
| Top Color Family | Brown |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Casters | 5" Locking Phenolic |
| Style | Packing Bench W/ Lower Shelf Kit & Power Outlets |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |
Compliance & Certifications
| Certifications | cETL, ETL |