Stackbin® Packing Workbench #3, 1-3/4" ESD Laminate Top, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This durable packing bench is built for efficiency in shipping applications. It features an angled overhead structure with a light support, (1) full-depth bottom shelf, and a 12" adjustable hydro lift for ergonomic height control. Equipped with a 12" deep adjustable height steel shelf, a 4-way adjustable spool holder, a flat-screen monitor mount with a keyboard and mouse tray, a 48" LED light, and a (4) outlet electrical strip with a rear mount rail, this workstation streamlines operations and enhances digital workflow.
PRICE
$3,319.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29-1/4 - 41-1/4 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 29-1/4 - 41-1/4 in |
Product Details
| Assembly Required | Yes |
| Power | Yes |
| Type | Packing Workbench |
| Color | Gray |
| Adjustment Type | Hand Crank |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Econo Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 4-5PACK-3E-GY |
| Top Material | ESD Laminate |
| Brand | Stackbin Corporation |