Padded Divider for Nanuk 930 Case
Write a Review
|
Questions & Answers (0)
Product Description
The padded dividers are designed to easily organize and protect your equipment. Easily tailored to your needs with repositionable hook and loop fasteners. This Nanuk padded dividers fits Nanuk 930 Cases.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 18 in |
| Height | 7 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory - Padded Divider |
| Color | Black |
| Series | 930 |
| Accessory Type | Divider |
| Style | Padded Dividers |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | 930-DIVI |
| Brand | Nanuk |
Warranty
| Warranty | Limited Lifetime yr |