Padded Patient Lift U Sling with Head Support, X-Large
Write a Review
|
Questions & Answers (0)
Product Description
Padded Patient Lift U Sling with Head Support, X-Large
With four sling points and a padded head support, this U-sling by Drive Medical is a valuable accessory to a floor lift. The solid-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 58" x 49" sling includes 4 or 6 cradle points. It is protected by a limited lifetime warranty.
With four sling points and a padded head support, this U-sling by Drive Medical is a valuable accessory to a floor lift. The solid-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 58" x 49" sling includes 4 or 6 cradle points. It is protected by a limited lifetime warranty.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 600 lb |
| Size | X-Large |
Product Details
| Type | U Sling |
| Color | Blue |
| Style | Padded |
| Closure Type | Strap Connection |
| Material | Polyester |
| Package Quantity | 1 Each |
| Description | Padded U-style sling with integrated head support for patient transfers |
| Manufacturers Part Number | 13220XL |
| Cradle Points | Compatible with patient lifts |
| Design | U Sling |
| Brand | Drive Medical |