California Umbrella Pagoda 8-1/2' Patio Umbrella, Black Pole, Sunbrella Black/Antique Beige
Write a Review
|
Questions & Answers (0)
Product Description
Add a touch of exotic elegance and charm to your outdoor space with this striking 8.5' Pagoda Umbrella. The unique canopy shape features a stunning alternating panel design in Sunbrella Black and Antique Beige, beautifully accented with a contrasting Black braid trim. This premium Sunbrella fabric is renowned for its industry-leading resistance to UV fading, mold, and mildew, ensuring vibrant colors for years. Engineered for durability, it features a sleek black aluminum center pole that resists rust and corrosion. The flexible fiberglass ribs are designed to bend and flex in the wind, offering superior longevity. The simple and reliable push-open with pin stop lift system ensures effortless operation. This umbrella is the perfect combination of distinctive style and rugged, weather-resistant construction.
PRICE
$549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 90-9/16 in |
| Height | 105-1/8 in |
| Weight | 15 lbs |
| Size | 8-1/2 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Black/Antique Beige |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Aluminum |
| Manufacturers Part Number | SMPT852201PD-5408-5422-AL-BND503037 |
| Collection | Pagoda |
| Shape | Round |
| Top Material | Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric |