California Umbrella Pagoda 8-1/2' Patio Umbrella, Black Pole, Sunbrella Natural
Write a Review
|
Questions & Answers (0)
Product Description
Add a touch of exotic elegance to your garden or patio with this striking 8.5' Pagoda Umbrella in classic Sunbrella Natural. The unique pagoda shape is beautifully accented with a contrasting Black braid trim, offering a sophisticated and eye-catching design detail that elevates any outdoor setting. The canopy, crafted from premium Sunbrella solution-dyed acrylic, guarantees exceptional fade resistance and durability against the elements. Engineered for longevity, it features a sleek black aluminum pole that is rust-resistant and paired with flexible fiberglass ribs built to withstand windy conditions. The simple push-open with pin stop lift system ensures effortless operation. This umbrella is the perfect combination of distinctive style and commercial-grade construction.
PRICE
$579.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 90-9/16 in |
| Height | 105-1/8 in |
| Weight | 15 lbs |
| Size | 8-1/2 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Natural |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Aluminum |
| Manufacturers Part Number | SMPT852201CLAS-5404-BND503037 |
| Collection | Pagoda |
| Shape | Round |
| Top Material | Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric |