Sharpie® Paint Marker, Oil-Based, Bold, Black Ink, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Sharpie Oil-Based Paint Marker features a bold point and valve-action. Marks opaque and glossy on light or dark surfaces. Marks on virtually any surface: metal, pottery, wood, rubber, glass, plastic, stone, and more. Paint is quick-drying, fade-resistant, abrasion-resistant and water-resistant. Certified AP nontoxic and Xylene-free. Water Resistant/Abrasion Resistant/Quick-Drying Ink/Low-Odor Ink/Non-Toxic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
Product Details
| Type | Marker |
| Special Ink Type | Oil Based |
| GTIN | 00071641355644 |
| Style | Paint Marker |
| Point Type | Thick |
| Description | Paint Marker |
| Package Quantity | 1 |
| Refillable | No |
| Manufacturers Part Number | SAN35564 |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Black |
| Brand | Sharpie |