Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharpie

Model # :WBB1967409

MPN #: 1884739A

Sharpie® Permanent Marker, Fine Point, Black, 36/Pack with (1) Bonus S-Gel 0.7 mm Black Ink Pen

Product Description
This fine tip permanent marker is the original Sharpie®. Permanent on most hard-to-mark surfaces. Quick-drying ink is waterproof, smearproof and fade-resistant. Marker Type: Permanent; Color(s): Black; Tip Type: Fine; Ink Types: Non-Washable.


PRICE
$43.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pack Size36 Pack

Product Details

TypeMarker
GTIN00071641220560
StylePermanent Marker
Point TypeFine
Package Quantity36/Pack
DescriptionPermanent Marker
RefillableNo
Manufacturers Part Number1884739A
RetractableNo
Tip TypeBullet
Ink Color FamilyBlack
BrandSharpie