Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800540

Global Industrial™ Pallet Jack Toe Guard Protector

Product Description
✓ Easy tool-free installation onto wheel axle
✓ Prevents feet & equipment from being rolled over
✓ Allows travel over most surfaces, inclines & declines

Keep manual pallet jacks rolling safely with the 8-1/2"W x 3-1/2"H Global Industrial™ Pallet Jack Toe Guard Protector. It provides a barrier between the user and the pallet jack, improving safety without hindering or restricting movement or maneuverability. The toe guard reduces the possibility of foot-rollover injuries to operators & bystanders and damage to tools & equipment. It can be removed in minutes and installed on other pallet trucks with minimal effort. It also helps divert dirt and debris from the pallet truck steering wheels for smooth operation. Limited 1-Year Warranty. Patented & Patents Pending

  • Designed to help prevent debris from reaching the wheels, promoting smoother, more controlled mobility
  • Installs without tools or modifications
  • Attaches to the steering wheel axle of most manual pallet trucks
  • Scratch- & corrosion-resistant, high-visibility powder coat finish
  • Made of strong steel for durability & resilience
  • Height-adjustable guard allows custom-fit based on wheel diameter
  • PRICE
    $59.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length7-7/8 in
    Width8-11/16 in
    Height3-1/8 in

    Product Details

    TypeToe Guard Protector
    For Use with MakeUniversal
    MaterialSteel
    ColorYellow
    Manufacturers Part Number800540
    BrandGlobal Industrial

    Warranty

    Warranty1 yr