These solid steel constructed lifters contain tapered forks to allow easy access under pallets. Main support contains handles to allow personnel to position the unit. Large square head serves as a counterweight to keep the unit level without a load. Meets ASME B30.20 Standard 1993. Painted finish.
Overhead Crane & Hoist Pallet Lifter HDP-6-48
|
Questions & Answers (0)
Product Description
PRICE
$3,939.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-1/2 in |
| Width | 25-1/2 in |
| Height | 65-1/2 in |
| Weight Capacity | 6000 lbs |
| Weight | 928 lbs |
| Fork Opening | 6 x 2 in |
| Bail (W x H) | 4 x 7 in |
| Fork Length | 48 in |
Product Details
| Manufacturers Part Number | HDP-6-48 |
| Brand | Vestil |