Strong-bac Vertical Lightweight Pallet Lifter, Wheeled, 1 Ton Capacity, 36" Fork Length, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Wheels allow for movement of unit without crane. Dual lift points eliminates need for counterweight. Extremely lightweight for ease of handling. Complies with ASME Standards. Made In The USA.
PRICE
$5,975.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 68 in |
| Weight Capacity | 2000 lbs |
| Weight | 245 lbs |
| Spread | 25 in |
| Max Coil Width | -- in |
| Fork Length | 36 in |
| Dimension A | 1/2 in |
| Dimension B | 2-1/2 in |
| Dimension L | 36 in |
| Dimension J | 48 in |
| Dimension E | 24 in |
| Max Coil Radial | -- in |
| Min Coil Inside Diameter | -- in |
| Dimension C | 3-3/4 in |
| Bail Opening | 2.5 x 3.75 in |
| Head Room | 60 in |
| Usable Opening Height | 48 ft |
| Working Load Limit | 2000 lbs |
Product Details
| Assembly Required | No |
| Position | Vertical |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 93W-1-48 |
| Brand | Strong-bac |
| Color | Yellow |
| Package Quantity | 1 |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |