Global Industrial
Model # :WB413105
Global Industrial Pallet Rack Fork Clearance Bar, 42"D
|
Questions & Answers (0)
Product Description
✓ Allows for safer and easier handling of pallets
✓ Provides extra clearance for forklift operators
✓ Durable steel construction
This Global Industrial Pallet Rack Fork Clearance Bar makes maneuvering pallets easier while increasing the safety of forklift operators. Made from steel for long-lasting durability, this clearance bar can be positioned perpendicularly to the pallet rack beams, elevating the load 3" above the beam's level. This 42"D clearance bar is an ideal solution for warehouses and other industrial facilities.
✓ Provides extra clearance for forklift operators
✓ Durable steel construction
This Global Industrial Pallet Rack Fork Clearance Bar makes maneuvering pallets easier while increasing the safety of forklift operators. Made from steel for long-lasting durability, this clearance bar can be positioned perpendicularly to the pallet rack beams, elevating the load 3" above the beam's level. This 42"D clearance bar is an ideal solution for warehouses and other industrial facilities.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Height | 4-1/2 in |
| Weight | 10.1 lbs |
| Connection | Unslotted |
| Beam Height | 4-1/2 in |
Product Details
| Type | Clearance Bar |
| Shelf Capacity | 3307 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 413105 |
| Brand | Global Industrial |