Features:
- Easy to install with included, adjustable hardware
- Meet fire code regulations by ensuring a clear flue space
Weights & Dimensions
| Length | 108 in |
| Width | 1-1/4 in |
| Height | 48 in |
| Weight | 56.6 lbs |
| Connection | Teardrop |
| Offset | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Back Panel |
| Color | Gray |
| Material | Steel |
| Description | Pallet Rack Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | RGC0904F |
| Brand | Husky Rack & Wire |
Warranty
| Warranty | 1 yr |