Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Folding Guard

Model # :WBB3774961

MPN #: QR-1003

Folding Guard® Qwik-Fence™ Pallet Rack Back Panel, 122-1/2"W x 36"H, Gray

Product Description
The Qwik-Fence™ Pallet Rack Backing System is designed to secure an existing pallet rack or bulk rack. This all-steel system provides great fall protection for all employees and visitors. The open mesh design allows for quick visual inspection and will not obstruct sprinkler system performance.

With multiple assembly options, the Qwik-Fence™ system can be mounted flush or with a variety of stand-off brackets and is easily assembled with all hardware included. The galvanized finish will keep your system looking new for years to come. Qwik Fence™ for Pallet Rack 122-1/2"W x 36"H Back Panel

PRICE
$135.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length122-1/2 in
Width122-1/2 in
Height36 in
Thickness1/8

Product Details

TypeBack Panel
Package Quantity1
ColorGray
Manufacturers Part NumberQR-1003
BrandFolding Guard