Pallet Rack Netting One Bay, 123"W x 48"H, 4" Sq. Mesh, 2500 lb Rating
Write a Review
|
Questions & Answers (0)
Product Description
4" Square Mesh Netting
Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16" dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3" in length per bay for upright allowance. 4" Square Mesh is perfect for larger, medium weight products and boxes and offers 2500 lb. load rating. 48"H Net can be used horizontally for level coverage, instead of bay coverage.
Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16" dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3" in length per bay for upright allowance. 4" Square Mesh is perfect for larger, medium weight products and boxes and offers 2500 lb. load rating. 48"H Net can be used horizontally for level coverage, instead of bay coverage.
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 123 in |
| Height | 48 in |
| Weight Capacity | 2500 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Netting |
| Material | 4" Sq. Mesh & 5/16" Dia. Polypropylene |
| Description | Pallet Rack Netting |
| Color | Black |
| Manufacturers Part Number | 76025-48X120-01 |
| For Use With | 1 Bay |
| Brand | Carron Net |