Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carron Net

Model # :WB248423A

MPN #: 76010-48X96-03

Pallet Rack Netting Three Bay, 297"W x 48"H, 1-3/4" Sq. Mesh, 1250 lb Rating

Product Description
1-3/4" Square Mesh Netting
Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16" dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3" in length per bay for upright allowance. 1-3/4" Square Mesh is ideal for small products and offers 1250 lb. load rating. 48"H Net can be used horizontally for level coverage, instead of bay coverage.

PRICE
$269.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length297 in
Height48 in
Weight Capacity1250 lbs

Product Details

Assembly RequiredNo
TypeSafety Netting
Material1-3/4" Sq. Mesh & 5/16" Dia. Polypropylene
DescriptionPallet Rack Netting
ColorBlack
Manufacturers Part Number76010-48X96-03
For Use With3 Bay
BrandCarron Net