Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WBB3090130

MPN #: 5FE096C

Penco Double Slotted Pallet Rack Upright - 36"D x 96"H

Product Description
Penco Pallet Rack Upright Frames are furnished completely fabricated, welded into rigid units. Standard finish for upright frames is 028 Gray baked enamel. We recommend that all upright frames be securely anchored to the floor for safety. Seismic conditions and local codes may require anchors other than the Penco 1/2"-13 x 3 3/4" wedge anchor be used. We suggest you check with local code officials about anchoring as many jurisdictions have approved different anchors.

PRICE
$145.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
145.95
Buy 10+ units
139.95Save $6.00 (4%)
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth36 in
Height96 in
Weight Capacity19380 lbs
Weight42 lbs
ConnectionSlotted
Column Size3 x 1-5/8 in

Product Details

Assembly RequiredNo
ColorGray
MaterialSteel
Construction TypeWelded Frame
Manufacturers Part Number5FE096C
BrandPenco