Global Industrial
Model # :WBB3251670
Global Industrial Pallet Rack Safety Clip, Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Replacement safety clips for Global Industrial Pallet Rack Beam. Sold in packs of 25.
PRICE
$25.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-9/16 x 1 x in |
Product Details
| Type | Clip |
| Material | Steel |
| Package Quantity | 25 |
| Color | Gray |
| Manufacturers Part Number | B3251670 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |