Husky Rack & Wire Pallet Rack Teardrop Beam - 108"W x 3.9"H - 4,220 Lbs. Cap per/pair (2 PCS)
Write a Review
|
Questions & Answers (0)
Product Description
One-piece tubular solid beams feature a continuous seam weld. Adjust every 2". A minimum of 2 pairs of beams are required for each storage bay. Patented Bowlock safety clip securely attaches beam to upright. Polyurethane paint finish. Color: orange.
Sold in Packs of 2
Sold in Packs of 2
PRICE
$375.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 4 in |
| Connection | Teardrop |
| Beam Height | 3-15/16 in |
| Step Height | 1-1/2 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 4220 lbs |
| Material | Steel |
| Package Quantity | 2 |
| Color | Orange |
| Manufacturers Part Number | IBX39108PR |
| Brand | Husky Rack & Wire |