Pallet Rack - Solid Steel Deck 52" W X 48" D
Write a Review
|
Questions & Answers (0)
Product Description
Pallet Rack - Solid Steel Decking
Pallet Rack - Solid Steel Decking has smooth 14 gauge steel surface with durable powder coated finish. 12 gauge reinforced channels on underside fit 1-5/8" step beams. 1-1/2" waterfall on front and back edges. Each decking section has a load capacity of 3,000 lbs.
Pallet Rack - Solid Steel Decking has smooth 14 gauge steel surface with durable powder coated finish. 12 gauge reinforced channels on underside fit 1-5/8" step beams. 1-1/2" waterfall on front and back edges. Each decking section has a load capacity of 3,000 lbs.
PRICE
$419.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 48 in |
| Height | 1 1/2 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Type | Solid |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | RD-4852-4 |
| Brand | Little Giant |