Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3090159

Global Industrial™ Teardrop Pallet Rack Backstop, 108" L

Product Description
✓ Prevents forklifts from pushing pallets too far within your racking system
✓ Piston lock at each end for easy installation
✓ Easy installation with no hardware required

Prevent pallets from being loaded or pushed too far into the pallet rack system with the 108"Global Industrial™ Teardrop Pallet Rack Backstop. Made from durable steel, this backstop acts as a physical barrier that helps reduce the risk of push-through accidents and enhances worker safety. It features a piston lock on each end that attaches to Global Industrial™ Pallet Rack Uprights without hardware for quick, easy installation.

  • Installs 12" from the top of the support load beams
  • Ideal for use in warehouses and other industrial facilities
  • PRICE
    $119.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length108 in
    Height3 in
    Weight22.9 lbs
    ConnectionTeardrop
    Offset0 in

    Product Details

    TypeBackstop
    ColorOrange
    Country of OriginUnited States
    MaterialSteel
    DescriptionTeardrop Pallet Rack Backstop
    Package Quantity1
    Manufacturers Part NumberB3090159
    BrandGlobal Industrial

    Warranty

    Warranty1 yr