Enclosures & Guards
Pallet rack enclosures and guards are designed to help prevent products from falling, getting damaged, or being stolen in any warehouse or commercial facility. Its wire mesh enclosures make it easy to see the products inside the pallet rack for inventory management as well as keep inventory organized within any facility.
Most Relevant
Enclosures & Guards Accessories
Global Industrial Teardrop Pallet Rack Backstops

Featuring a tear-drop design, Global Industrial Teardrop Pallet Rack Backstops are designed to fit into pallet rack beams with 5" on-center cross bar spacing. It allows workers to position items on pallet racks in an orderly fashion. Provides simple, economical backstops to ensure product flows correctly. Available in a range of heights.
| Compare | Image | Type | Length | Width | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Backstop | 108 in | 6 in | 6 in | WB413111 | $77.95 | ||
![]() | Backstop | 96 in | - | 1-1/2 in | Ships Same Day WB413252 | $68.95 | ||
![]() | Backstop | 96 in | 6 in | 6 in | Ships Same Day WB413110 | $71.95 | ||
![]() | Backstop | 96 in | - | 1-1/2 in | Ships Same Day WB413253 | $66.95 | ||
![]() | Backstop | 48 in | 6 in | 6 in | Ships Same Day WB413109 | $47.95 | ||
![]() | Backstop | 120 in | 6 in | 6 in | Ships Same Day WB413112 | $84.95 | ||
![]() | Backstop | 144 in | - | 1-1/2 in | Ships Same Day WB413256 | $29.95was $75.95 Save $46.00 (61%) | ||
![]() | Backstop | 96 in | - | 3 in | Ships Same Day WBB2354947 | $125.95 | ||
![]() | Backstop | 96 in | - | 1-1/2 in | WB413254 | $61.95 | ||
![]() | Backstop | 96 in | - | 3 in | Ships Same Day WBB2354948 | $115.95 |
Showing 1-10 of 13 results
Interlake Mecalux Teardrop Pallet Rack Backstops

Pallet rack back stops halt pallets from being loaded or pushed too far in the system. They're single units, hardware-free, and attach directly to Interlake Mecalux pallet rack uprights using piston-lock ends.
Vestil Pallet Rack Back Guards

Pallet rack back guards reduce the risk of products falling from the rear of the pallet rack, enhancing safety.
Wirecrafters RackBack® Wire Mesh Pallet Rack Enclosures

Pallet rack enclosure end panels are secured to rack ends using flush mount angle clips. For separating bays, end panels feature a flat frame allowing attachment with self-tapping screws. Back panels are also affixed using angle clips.
Showing 1-10 of 31 results
Husky Rack & Wire Mesh Pallet Rack Guards

Wire mesh pallet rack guards help prevent materials from falling off racks. Made using wire mesh with heavy-duty angle iron framing for strength and durability. Mesh guards protect materials while allowing for easy viewing of inventory. Mounting bracket available to help with easy installation of guard panels.
Showing 1-10 of 16 results