Husky Rack & Wire Teardrop Beam - 108"L x 4.5"H - 5,060 Lbs. Cap Per/Pair (2 PCS)
Write a Review
|
Questions & Answers (0)
Product Description
Tear drop, snap-in locking slots ensure a secure and stable unit. One piece box-formed reinforced upright frame punched 2" on centers for maximum adjustability. Positive six-way locking action; right to left; front to back; up/down. Lock automatically snaps into place and secures beam, is visible for easy checking and fast adjustment. 1-1/2" step beam design accommodates cross bars and decking.
BEAMS
One pair required per level. Our beams fit both tear drop styles of upright with our new style rivet. Sold in pairs (*Price is per pair).
BEAMS
One pair required per level. Our beams fit both tear drop styles of upright with our new style rivet. Sold in pairs (*Price is per pair).
PRICE
$289.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 4-1/2 in |
| Weight | 53/pr lbs |
| Connection | Teardrop |
| Beam Height | 4-5/16 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 5060 lbs |
| Material | Steel |
| Package Quantity | 2 |
| Color | Orange |
| Manufacturers Part Number | IBX43108PR |
| Brand | Husky Rack & Wire |