Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WBB1578614

MPN #: PTMRS23050X96

UNEX® Pallet Track Steel Floor Conveyor - 2 Roller Lanes 8'L - 8000 Lb. Cap.

Product Description
Pallet Track Kit with 2 Gravity Roller lanes is ideal for fast-moving SKU's picked straight from the pallet. 96" long x 50" overall width. Track includes front ramp stops, fixed angle rear end stops, mid and rear floor supports.

Pallet Track Features & Benefits:

  • Creates a "First-In-First-Out" (FIFO) storage system. Product is loaded from the rear and removed from the front.
  • Can be floor mounted or supported by pallet rack beams
  • Increases storage density & efficiency
  • Reduces fork truck operations, labor costs & damage
  • Green - uses no energy consumption

Roller Track Features & Benefits

  • Works well when handling single face pallets (no bottom boards, with 2 or 3 bottom stringers) or Euro style pallets with bottom boards parallel to flow, or plastic pallets with feet. They can also be used to handle heavier loads because they provide high load capacity per roller and greater contact area.
  • Track configuration of 2 or 3 tracks per pallet position
  • 2-deep pallet storage lanes come complete with full-width ramp stomps at discharge end to allow pallet to come to a controlled stop.
  • Available options include floor supports, special end treatments for attaching to rack beams and custom track lengths


PRICE
$1,449.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width50 in
Weight Capacity1000 lbs
Weight219 lbs
Roller Diameter1-7/8 in
Between Frame Width9 in
Axle Center3 in
GaugeFrame: 12, Rollers: 16 ga

Product Details

Assembly RequiredYes
TypePallet Floor Conveyor
StyleHeavy Duty
MaterialSteel
Manufacturers Part NumberPTMRS23050X96
Conveyor SectionStraight
Wheel/Roller MaterialGalvanized Steel
BrandUNEX

Warranty

Warranty2 yr