Model # :WBB464268
MPN #: DL3161
Paper Labels w/ "Palletized Shipment" Print, 3"L x 10"W, Fluorescent Orange & Black, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These adhesive paper labels are ideal for alerting shippers and receivers when items are shipped. The labels have a "Palletized Shipment Must Be Delivered Intact" print on them. They come with a stock on silicone coated release paper. These labels come in 500 pieces per roll.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 10 in |
Product Details
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 roll |
| Color | Black |
| Manufacturers Part Number | DL3161 |
| Text | Palletized Shipment |