Palmgren 9680342 - Radial Arm - 5 Speed Floor Step Pulley Drill Press
Write a Review
|
Questions & Answers (0)
Product Description
Palmgren's radial arm drill presses have an extended reach, tilting drill head that is ideal for large or odd-shaped work pieces. This table tilts 45 degrees left or right while swiveling 360 degrees around the column.
PRICE
$799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/4 in |
| Width | 19-3/4 in |
| Depth | 33 in |
| Height | 12 in |
| Size | 9 - 33 in |
| Table Slot | 1/2 |
| Spindle Travel | 3-5/32 in |
| Swing | 9 to 33 in |
Product Details
| Number of Speeds | 5 |
| Motor Voltage | 115 V |
| Min RPM | 575 rpm |
| Material | Cast Iron |
| Phase | 1 |
| Manufacturers Part Number | 9680342 |
| Motor Horsepower | 1/2 HP |
| Spindle Taper | MT2 |
| Brand | Palmgren |
| Max RPM | 3520 rpm |
| Type | Medium Duty |
| Color | Gray |
| Amperage | 4.8 AC A |
| Number of Spindle Speeds | 5 |
| Style | Floor |
| Base Type | Stationary |
Warranty
| Warranty | 3 yr |