Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MEGAComfort

Model # :WBB3154174

MPN #: PAM-M67/W89

MEGAComfort PAM® Anti-Fatigue Insole, Men's 6,7/Women's 8,9

Product Description
MEGAComfort's Personal Anti-Fatigue Mat (PAM)® Insole is ergonomically designed by a Podiatrist, using a patented combination of high density dual layer 100% memory foam. MEGAComfort insoles have been clinically proven and field tested to reduce pain and fatigue while increasing balance and comfort. The PAM Insole provides maximum shock absorption and comfort in industrial footwear, making them far more effective than the standard anti-fatigue floor mats at reducing muscle strain and improving balance reactions. Perfect for steel toe footwear as the memory foam compresses for safe clearance. Ideal for stationary, mobile and those who work outdoors. For use with Industrial – Safety and Steel-Toe Footwear.

Features:
  • Ergonomically Designed By A Doctor
  • Soft Contoured Arch Support for Balance, Comfort and Cushioning
  • Silver Ion Anti-Microbial Technology in Top Cloth
  • Anti-Bacterial, Anti-Perspiration and Anti-Odor
  • Machine Washable


PRICE
$29.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width3 in
Height1/2 in
SizeMen's 6,7/Women's 8,9

Product Details

TypeInsole
MaterialMemory Foam
GenderUnisex
Package Quantity1
DescriptionPAM Anti-Fatigue Insole
ColorBlack
Manufacturers Part NumberPAM-M67/W89
BrandMEGAComfort